Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK26042030
Mfr # AZK26042030
Zoro # G908358880
product price:Â
$
14,831.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
260
Max. RPM
900 (Oil); 225 (Grease)
Material
Copper or Brass
Dimension d2 (mm)
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZK26042030
- Zoro #
- G908358880
- UPC #
- 4549557000898
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 900 (Oil); 225 (Grease)
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 1,430,000
- Static Load Capacity (N)
- 7,490,000
Description
Thrust Roller Bearing, Metric