Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK30475
Mfr # AZK30475
Zoro # G908358996
product price:Â
$
64.85
/ea
Key Features
Type
Thrust Roller
Bore Dia. (mm)
30
Max. RPM
8000 (Oil); 2000 (Grease)
Material
Copper or Brass
Height (mm)
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZK30475
- Zoro #
- G908358996
- UPC #
- 4549557000294
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 8000 (Oil); 2000 (Grease)
- Material
- Copper or Brass
- Static Load Capacity (N)
- 81,000
- Dynamic Load Capacity (N)
- 27,400
Description
Thrust Roller Bearing, Metric