Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK305275
Mfr # AZK305275
Zoro # G308358923
product price:Â
$
89.59
/ea
Key Features
Type
Thrust Roller
Bore Dia. (mm)
30
Max. RPM
7500 (Oil); 1875 (Grease)
Static Load Capacity (N)
95,700
Material
Copper or Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZK305275
- Zoro #
- G308358923
- UPC #
- 4549557000300
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 30
- Dimension d2 (mm)
- 52
- Height (mm)
- 7.5
Details
- Type
- Thrust Roller
- Max. RPM
- 7500 (Oil); 1875 (Grease)
- Static Load Capacity (N)
- 95,700
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 38,400
Description
Thrust Roller Bearing, Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.