Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK709575
Mfr # AZK709575
Zoro # G208358818
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
70
Max. RPM
3500 (Oil); 875 (Grease)
Dimension d2 (mm)
95
Material
Copper or Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZK709575
- Zoro #
- G208358818
- UPC #
- 4549557000461
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 3500 (Oil); 875 (Grease)
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 72,000
- Static Load Capacity (N)
- 269,000
Description
Thrust Roller Bearing, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.