This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0FCY-1
- Zoro #
- G907307827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 10x10x1
- Nominal Height
- 10 in
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 10X10X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 95 X 95 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE