This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

10 in x 24 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0FSE-7
Zoro # G107312119
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0FSE-7
Zoro #
G107312119
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
10x24x1
Nominal Height
10 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 10X24X1 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 95 X 235 X 075 MADE IN THE USA FI FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews