This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

10 in x 25 in x 1 in Pleated Air Filter, MERV 10 (Discontinued)

Mfr # WY-0FTR-8
Zoro # G607314064
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0FTR-8
Zoro #
G607314064
UPC #
-
Country of Origin
China
Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The ILC - WY-0FTR-8 is a Pleated Air Filter, an essential component in heating and cooling systems. It's designed to capture dust, pollen, and other airborne particles that can damage the system's equipment or degrade indoor air quality. This filter has nominal dimensions of 10 inches by 25 inches by 1 inch, making it compatible with specific HVAC systems that require this size. Regular replacement of this filter ensures optimal performance of your HVAC system.
Key features include:

  • Nominal Filter Size: With its approximate dimensions of 10 in x 25 in x 1 in, it fits into specific HVAC systems seamlessly.

  • Performance Rating: The MERV 10 rating indicates its efficiency at trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies better filtration performance.

  • Odor Removal: Apart from filtering out physical contaminants from the air, this pleated air filter also helps eliminate unpleasant smells for improved indoor air quality.
  • Ratings & reviews