This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0FVJ-3
- Zoro #
- G207313931
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 10x30x1
- Nominal Height
- 10 in
- Nominal Width
- 30 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 10X30X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 944 X 2944 X 075 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE