This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

10 in x 36 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0FWU-6
Zoro # G307314180
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0FWU-6
Zoro #
G307314180
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
10x36x1
Nominal Height
10 in
Nominal Width
36 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 10X36X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 95 X 355 X 075 MADE IN THE USA FI FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews