This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0G31-0
- Zoro #
- G707317248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x12x1
- Nominal Height
- 12 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
The ILC - WY-0G31-0 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to trap dust, pollen, mold spores, and other airborne particles that can damage the system's equipment. By doing so, it aids in improving indoor air quality which is vital for maintaining a healthy working environment. Regular replacement of this filter ensures optimal performance of your HVAC system.
Key features include:
Please note that these attributes are crucial when selecting the right air filter for your HVAC system to maintain its functionality and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.