This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 12 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0G46-8
Zoro # G207316918
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0G46-8
Zoro #
G207316918
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
12x12x1
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 12X12X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 1175 X 1175 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews