This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 21 in x 1 in Pleated Air Filter, MERV 12 (Discontinued)

Mfr # WY-0HXH-7
Zoro # G507315796
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0HXH-7
Zoro #
G507315796
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
12x21x1
Nominal Height
12 in
Nominal Width
21 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Replacement For FILTER 16 12X21X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 165 X 21 X 075 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews