This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 24 in x 4 in Pleated Air Filter, MERV 15 (Discontinued)

Mfr # WY-0GJC-0
Zoro # G707310454
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0GJC-0
Zoro #
G707310454
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
12x24x4
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
4 in

Details

Performance Rating
MERV 15
Item
Pleated Air Filter

Description

Replacement For FILTER 12X24X4 MERV 15 MPR 2800 6 PIECES ACTUAL SIZE 115 X 2338 X 363 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews