This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 25 in x 1 in Pleated Air Filter, MERV 12 (Discontinued)

Mfr # WY-0GKB-6
Zoro # G607312282
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0GKB-6
Zoro #
G607312282
UPC #
-
Country of Origin
China
Performance Rating
MERV 12
Item
Pleated Air Filter

Description

The ILC - WY-0GKB-6 is a Pleated Air Filter, an essential component in heating and cooling systems. It functions to capture dust, pollen, and other airborne particles that can potentially harm the system's equipment. This filter plays a significant role in enhancing indoor air quality by trapping these contaminants, thereby promoting optimal HVAC system performance.
Key features of this product include:

  • Performance Rating: With a MERV 12 rating, this pleated air filter demonstrates high efficiency in removing airborne particles such as dust, pollen, mold spores among others from the environment.

  • Nominal Filter Size: Measuring approximately 12 inches by 25 inches by 1 inch (length x width x thickness), it is designed to fit specific equipment or systems seamlessly. Regular replacement of this filter ensures continued protection for your HVAC system and maintains improved air quality within industrial settings.
  • Ratings & reviews