This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0K0F-0
- Zoro #
- G507315642
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x26x1
- Nominal Height
- 12 in
- Nominal Width
- 26 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Replacement For FILTER 17 14X26X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 1725 X 26 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE