This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

14 in x 20 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0H5B-7
Zoro # G107305807
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0H5B-7
Zoro #
G107305807
UPC #
-
Country of Origin
China
Performance Rating
MERV 7
Item
Pleated Air Filter

Description

The ILC - WY-0H5B-7 is a Pleated Air Filter, an essential component for heating and cooling systems. It is designed to trap airborne particles such as dust and pollen, thereby improving the quality of indoor air and protecting the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures optimal performance of your HVAC system while maintaining a healthy working environment.
Key features include:

  • Nominal Filter Size: With dimensions measuring 14 in x 20 in x 1 in, it can be easily fitted into specific equipment or systems.

  • Performance Rating: The filter has a MERV rating of 7 which indicates its efficiency at trapping airborne particles like dust, pollen, mold spores among others. A higher MERV rating signifies greater filtration performance.
    Please note that regular maintenance through timely replacements will ensure the longevity and effectiveness of this product.
  • Ratings & reviews