This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0K9A-9
- Zoro #
- G307306116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14x22x1
- Nominal Height
- 14 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18 14X22X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 1825 X 22 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE