This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

14 in x 24 in x 1 in Pleated Air Filter, MERV 11 (Discontinued)

Mfr # WY-0HAH-0
Zoro # G507307838
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0HAH-0
Zoro #
G507307838
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
14x24x1
Nominal Height
14 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Replacement For FILTER 14X24X1 ONLY MERV 11 RATED FILTER 3 PIECES ACTUAL SIZE 1375 X 2375 X 075 MADE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.