This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0HA2-3
- Zoro #
- G007305860
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14x24x1
- Nominal Height
- 14 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
The ILC - WY-0HA2-3 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to capture dust, pollen, and other airborne particles that can damage the system's equipment while also enhancing indoor air quality. This filter plays a vital role in maintaining optimal HVAC system performance and creating a healthier environment for industry professionals.
Key features of this product include: