This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0HDH-5
- Zoro #
- G107307832
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14x25x1
- Nominal Height
- 14 in
- Nominal Width
- 25 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 14X25X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 135 X 245 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE