This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

15 in x 20 in x 2 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0HT0-5
Zoro # G707313769
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0HT0-5
Zoro #
G707313769
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
15x20x2
Nominal Height
15 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 15X20X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 145 X 195 X 175 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews