This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

15 in x 25 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0HUR-2
Zoro # G407314073
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0HUR-2
Zoro #
G407314073
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
15x25x1
Nominal Height
15 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0HUR-2 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, mold spores, and other airborne particles. Its primary function is to enhance indoor air quality while simultaneously safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter contributes significantly to the optimal performance of HVAC systems and maintains a conducive environment for industry professionals.
Key features include:

  • Performance Rating: The ILC - WY-0HUR-2 has a MERV 14 rating. This high rating indicates its superior efficiency in trapping airborne particles such as dust, pollen, mold spores among others.

  • Nominal Filter Size: With dimensions measuring approximately 15 inches by 25 inches by 1 inch (length x width x thickness), it ensures compatibility with specific HVAC equipment or systems.

  • Odor Removal: Apart from filtering out physical contaminants from the air, this pleated air filter also possesses odor removal capabilities that help eliminate unpleasant smells within the workspace.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.