This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0J27-8
- Zoro #
- G407317159
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x16x2
- Nominal Height
- 16 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X16X2 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 155 X 175 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE