This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0J5R-8
- Zoro #
- G107305852
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x20x2
- Nominal Height
- 16 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X20X2 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE