This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 24 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0JAW-2
Zoro # G507307876
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0JAW-2
Zoro #
G507307876
UPC #
-
Country of Origin
China
Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0JAW-2 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles to enhance indoor air quality while safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures optimal performance of HVAC systems and contributes to maintaining a healthy working environment.
Key features include:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 16 inches in length, 24 inches in width, and 1 inch in thickness. These measurements ensure compatibility with specific equipment or systems.

  • Performance Rating: This product has a MERV rating of 8 indicating its efficiency at trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies superior filtration performance.
  • Ratings & reviews