This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JR1-4
- Zoro #
- G107312485
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x25x5
- Nominal Height
- 16 in
- Nominal Width
- 25 in
- Nominal Depth
- 5 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X5 AB MERV 10 MPR 1000 4 PIECES ACTUAL SIZE 1563 X 2413 X 488 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE