This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 30 in x 1 in Pleated Air Filter, MERV 11 (Discontinued)

Mfr # WY-0JVW-0
Zoro # G707314049
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0JVW-0
Zoro #
G707314049
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x30x1
Nominal Height
16 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Replacement For FILTER 16X30X1 ONLY MERV 11 RATED FILTER 6 PIECES ACTUAL SIZE 1575 X 2975 X 075 MADE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews