This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JXL-1
- Zoro #
- G007315678
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x36x1
- Nominal Height
- 16 in
- Nominal Width
- 36 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
The ILC - WY-0JXL-1 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air while simultaneously safeguarding the system's equipment from potential damage caused by these particles. The regular replacement of this filter ensures that your HVAC system operates at its peak performance level.
Key features include:
Please note that maintaining consistent replacement schedules for this filter will contribute significantly to the optimal functioning of your HVAC system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.