This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0K3E-8
Zoro #
G107316957
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
17x19x1
Nominal Height
17 in
Nominal Width
19 in
Nominal Depth
1 in
Details
Performance Rating
MERV 12
Item
Pleated Air Filter
Description
Replacement For FILTER 17X19X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 17 X 19 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.