This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0KCB-0
- Zoro #
- G307307908
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 18x18x2
- Nominal Height
- 18 in
- Nominal Width
- 18 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18X18X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 1775 X 1775 X 175 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE