This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0KR1-4
- Zoro #
- G307312247
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 18x25x1
- Nominal Height
- 18 in
- Nominal Width
- 25 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
The ILC - WY-0KR1-4 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to trap dust, pollen, and other airborne particles that can potentially damage the system's equipment. Its primary function is to enhance indoor air quality by filtering out these contaminants while ensuring the HVAC system operates at its optimal performance level.
Key features of this product include:
Please note that regular replacement of this filter contributes significantly towards maintaining a healthy working environment for industry professionals.