This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

18 in x 25 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0KRT-7
Zoro # G107312140
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0KRT-7
Zoro #
G107312140
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
18x25x1
Nominal Height
18 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

Replacement For FILTER 18X25X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 175 X 245 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews