This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

18 in x 27 in x 1 in Pleated Air Filter, MERV 12 (Discontinued)

Mfr # WY-0KTY-6
Zoro # G907313873
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0KTY-6
Zoro #
G907313873
UPC #
-
Country of Origin
China
Performance Rating
MERV 12
Item
Pleated Air Filter

Description

The ILC - WY-0KTY-6 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to trap dust, pollen, and other airborne particles, thereby improving indoor air quality while also safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures that HVAC systems operate at their optimal performance level and helps maintain a healthy environment for industry professionals.
Key features of the ILC - WY-0KTY-6 include:

  • Nominal Filter Size: With dimensions of 18 in x 27 in x 1 in, it can be easily fitted into specific equipment or systems.

  • Performance Rating: The MERV 12 rating signifies its high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. This indicates superior filtration performance.

  • Item Type: As a Pleated Air Filter type item, it plays a crucial role in enhancing the overall functionality and lifespan of heating and cooling systems by preventing particle-induced damage.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.