This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 20 in x 4 in Pleated Air Filter, MERV 10 (Discontinued)

Mfr # WY-0L9D-2
Zoro # G707305917
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0L9D-2
Zoro #
G707305917
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Replacement For FILTER 20X20X4 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 195 X 363 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews