This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LEW-0
- Zoro #
- G307310496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x22x1
- Nominal Height
- 20 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X22X1 MERV 13 MPR 22002400 3 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE