This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 24 in x 2 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0LK6-6
Zoro # G707312342
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0LK6-6
Zoro #
G707312342
UPC #
-
Country of Origin
China
Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0LK6-6 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By trapping these contaminants, it aids in enhancing indoor air quality which is vital for industrial settings.
Key features of this product include:

  • Nominal Filter Size: With dimensions of 20 inches by 24 inches by 2 inches, this size specification ensures compatibility with specific HVAC systems.

  • Performance Rating: The filter has a MERV rating of 14. This high rating signifies its superior ability to remove dust, pollen, mold spores and other pollutants from the air efficiently.
  • Ratings & reviews