This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0LKC-6
Zoro #
G607312336
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
20x24x2
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in
Details
Performance Rating
MERV 7
Item
Pleated Air Filter
Description
Replacement For FILTER 20X24X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 1938 X 2338 X 175 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.