This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 24 in x 4 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0LLE-1
Zoro # G307312001
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0LLE-1
Zoro #
G307312001
UPC #
-
Country of Origin
China
Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0LLE-1 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to trap dust, pollen, and other airborne particles which can potentially damage the system's equipment. Its primary function is to improve indoor air quality by filtering out these contaminants from the circulating air. Regular replacement of this filter ensures optimal performance of HVAC systems and contributes to maintaining a healthier working environment.
Key features include:

  • Performance Rating: With a MERV 8 rating, this pleated air filter demonstrates efficient performance in trapping airborne particles such as dust, pollen, mold spores among others.

  • Nominal Filter Size: The dimensions of this filter are approximately 20 inches in length, 24 inches in width and 4 inches thick. These measurements are crucial for ensuring compatibility with specific HVAC equipment or systems.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.