This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LQK-0
- Zoro #
- G307312216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x1
- Nominal Height
- 20 in
- Nominal Width
- 25 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
The ILC - WY-0LQK-0 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is specifically designed to trap dust, pollen, mold spores, and other airborne particles. It plays a vital role in improving indoor air quality by filtering out contaminants while also safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter contributes to the optimal performance of HVAC systems.
Key features include:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.