This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LSJ-9
- Zoro #
- G507314072
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x2
- Nominal Height
- 20 in
- Nominal Width
- 25 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X25X2 MERV 14 MPR 2800 12 PIECES ACTUAL SIZE 195 X 245 X 175 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE