This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 25 in x 4 in Pleated Air Filter, MERV 10 (Discontinued)

Mfr # WY-0LT5-4
Zoro # G007313919
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0LT5-4
Zoro #
G007313919
UPC #
-
Country of Origin
China
Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The ILC - WY-0LT5-4 is a Pleated Air Filter, an essential component in heating and cooling systems. It is specifically designed to trap dust, pollen, mold spores, and other airborne particles. This product plays a vital role in enhancing indoor air quality while simultaneously safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter contributes to the optimal performance of your HVAC system and helps maintain a healthy working environment.
Key features of the ILC - WY-0LT5-4 include:

  • Performance Rating: With a MERV 10 rating, this pleated air filter demonstrates efficient performance in trapping airborne contaminants. Higher MERV ratings indicate superior filtration capabilities.

  • Nominal Filter Size: Measuring 20 inches by 25 inches by 4 inches, these dimensions ensure compatibility with specific systems or equipment. Always refer to nominal filter size when selecting filters for your HVAC system.
    Please note that regular maintenance and timely replacement are crucial for maintaining its effectiveness over time.
  • Ratings & reviews