This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 25 in x 5 in Pleated Air Filter, MERV 13 (Discontinued)

Mfr # WY-0LXF-7
Zoro # G907315822
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0LXF-7
Zoro #
G907315822
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

Replacement For FILTER 20X25X5 LXRED MERV 13 MPR 22002400 1 PIECES ACTUAL SIZE 1975 X 2475 X 438 MA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews