This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 28 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0LZX-8
Zoro # G807315533
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0LZX-8
Zoro #
G807315533
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x28x1
Nominal Height
20 in
Nominal Width
28 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 20X28X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 20 X 28 X 075 MADE IN THE USA FILTE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews