This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0Q0K-3
- Zoro #
- G607317126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x30x1
- Nominal Height
- 20 in
- Nominal Width
- 30 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
The ILC - WY-0Q0K-3 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to trap airborne particles such as dust, pollen, mold spores and other contaminants that can potentially damage the system's equipment. By doing so, it aids in enhancing indoor air quality which contributes to maintaining a healthier working environment.
Key features of this product include:
- Performance Rating: With a MERV 7 rating, this pleated air filter demonstrates efficient performance in trapping airborne particles. A higher MERV rating signifies superior filtration capabilities.
- Nominal Filter Size: Measuring approximately 20 inches by 30 inches by 1 inch, these dimensions ensure compatibility with specific HVAC systems or equipment.
Please note that regular replacement of this filter is necessary for optimal performance of your heating and cooling system.