This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

22 in x 26 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0QB8-8
Zoro # G707307898
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0QB8-8
Zoro #
G707307898
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
22x26x1
Nominal Height
22 in
Nominal Width
26 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 22X26X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 215 X 255 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews