This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

22 in x 28 in x 1 in Pleated Air Filter, MERV 13 (Discontinued)

Mfr # WY-0QBE-2
Zoro # G707307935
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0QBE-2
Zoro #
G707307935
UPC #
-
Country of Origin
China
Performance Rating
MERV 13
Item
Pleated Air Filter

Description

The ILC - WY-0QBE-2 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By doing so, it aids in enhancing indoor air quality which is vital for maintaining a healthy working environment. The nominal size of this filter is 22 inches by 28 inches by 1 inch, making it compatible with specific HVAC systems.
Key features of the ILC - WY-0QBE-2 include:

  • Nominal Filter Size: With dimensions of approximately 22 in x 28 in x 1 in, this attribute ensures that the filter fits correctly into designated HVAC systems.

  • Performance Rating: Rated at MERV 13, this indicates the efficiency level of the pleated air filter. A higher MERV rating signifies superior filtration performance as it effectively removes dust, pollen, mold spores and other contaminants from circulating air.
  • Ratings & reviews