This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

24 in x 24 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0QFV-4
Zoro # G107310788
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0QFV-4
Zoro #
G107310788
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
24x24x1
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 24X24X1 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews