This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0QH0-5
- Zoro #
- G207310725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 24x24x4
- Nominal Height
- 24 in
- Nominal Width
- 24 in
- Nominal Depth
- 4 in
Details
- Performance Rating
- MERV 15
- Item
- Pleated Air Filter
Description
Replacement For FILTER 24X24X4 MERV 15 MPR 2800 1 PIECES ACTUAL SIZE 2338 X 2338 X 363 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE