This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

26 in x 30 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0QT3-6
Zoro # G107314083
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0QT3-6
Zoro #
G107314083
UPC #
-
Country of Origin
China
Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0QT3-6 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air and safeguarding the system's equipment from potential damage caused by these particulates. Regular replacement of this filter ensures that your HVAC system operates at its optimal performance level while maintaining a healthy environment.
Key features include:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 26 inches in length, 30 inches in width, and 1 inch in thickness. These measurements are used to ensure compatibility with specific equipment or systems.

  • Performance Rating: With a MERV rating of 14, this filter demonstrates high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies superior filtration performance.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.