This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0QTF-2
Zoro #
G107313826
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
27x27x1
Nominal Height
27 in
Nominal Width
27 in
Nominal Depth
1 in
Details
Performance Rating
MERV 14
Item
Pleated Air Filter
Description
Replacement For FILTER 27X27X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 265 X 265 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.